Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.22
UNSPSC Code:
41161502
Material:
polystyrene chamber
Sterility:
sterile
Packaging:
pack of 16 ×
Wells:
8
Pricing and availability is not currently available.
material
polystyrene chamber
sterility
sterile
feature
CE marked
manufacturer/tradename
Nunc 154534
packaging
pack of 16 ×
well area
0.7 cm2
wells
8
working volume
0.2-0.5 mL
suitability
suitable for (cell culture; attachment and growth of cells)
General description
Grow, stain, and examine cells directly on the Nunc® Lab-Tek® II chamber slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.
Features and Benefits
- Slide surface is specially treated with a unique RS wash to ensure consistent cell growth.
- Tabbed polystyrene lid allows gas exchange with minimal evaporation.
- Removal tool separates media chamber from glass slide.
- Biocompatible adhesive hydrophobic well border is printed on slide.
- Slide features a white frosted writing area.
- Includes: Chamber removal tool.
- Sterile
- Packed in convenient stackable incubation trays.
Legal Information
Chamber Slide is a trademark of Thermo Fisher Scientific or its subsidiaries
Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| material polystyrene chamber | material colorless , polystyrene chamber | material colorless , polystyrene chamber | material colorless , polystyrene chamber |
| manufacturer/tradename Nunc 154534 | manufacturer/tradename Nunc 154461 | manufacturer/tradename Nunc 154453 | manufacturer/tradename Nunc 154526 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| wells 8 | wells 2 | wells 1 | wells 4 |
| packaging pack of 16 × | packaging pack of 16 ea, case of 96 ea | packaging pack of 16 ea, case of 96 ea | packaging pack of 16 ea, case of 96 ea |
| working volume 0.2-0.5 mL | working volume 1.0-2.0 mL | working volume 2.0-4.5 mL | working volume 0.5-1.0 mL |
Still not finding the right product?
Explore all of our products under Nunc® Lab-Tek® II Chamber Slide™ system
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

