Skip to Content

1.50830

LiChrospher® Si 60 (5 µm) HPLC Columns

L x I.D. 250 mm x 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
Si, Silica bonding phase
Pore size:
60 Å pore size
Matrix:
fully porous particle
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

LiChrospher® Si 60 (5 µm) LiChroCART 250-4, suitable for HPLC

material

stainless steel column

Quality Segment

agency

suitable for USP L3

product line

LiChrospher®

feature

endcapped: no

parameter

250 bar pressure, 60 °C max. temp.

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

Si, Silica bonding phase

particle size

5 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC), normal phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® Si 60 is a versatile HPLC spherical silica sorbent with a pore diameter of 60A and a particle size of 5µm for normal phase chromatography: This sorbent is packed into a LiChroCART 250-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 70 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 50000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): ≤ 4.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?


Storage Class

11 - Combustible Solids



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library