Z769681
Branson M series ultrasonic bath
bath volume 20.8 L, AC/DC input 230 V AC, UK plug (3-pin)
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.74
Recommended Products
feature
model M8800-E
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-836R
bath size
495 mm (19.5 in.) × 290 mm (11.5 in.) × 150 mm (6 in.)
bath volume
20.8 L
Looking for similar products? Visit Product Comparison Guide
General description
The Bransonic® M Ultrasonic Cleaning Bath is the leading mechanical ultrasonic bath. It′s designed for performance, control, durability and reliability for a variety of applications.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
- 40kHz Industrial Transducers
- 60-minute Mechanical Timer (can be set to run continuously)
- Tower Control Panel
- Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Legal Information
Bransonic is a registered trademark of Branson Ultrasonics Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service