Z742335
2MAG MIXdrive 1 single point stirrer
HT (high temperature), for use with external control unit
Synonym(s):
extreme environment induction stirrer, induction plate, laboratory stirrer, magnetic stir plate, magnetic stirrer, stirrer
About This Item
AC/DC input
48 V
material
stainless steel
feature
positions 1
20 W Stirring power
packaging
pack of 1 ea
manufacturer/tradename
2mag 40201
parameter
≤200 °C temp. limit (in air)
≤95 °C temp. limit (in water)
W × D × H
180 mm × 180 mm × 38 mm
plate size × W × L
× 180 mm × 180 mm
stirrer capacity
1-10,000 mL
weight
3.3 kg
Looking for similar products? Visit Product Comparison Guide
General description
suitable for vessels up to 10,000 ml.
1 stirring position, 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful
mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel
housing, IP68, water-, dust-, and germproof, extremely
robust construction and performance, easy to clean and
maximum resistance, submersible in water- or oil baths,
suitable for the use in CO2-incubators and ovens.
Features and Benefits
Basic-version up to +50 C, HT-version up to +95 C
submerged in water baths and up to +200 C in ovens,
individual dimensions on request.
Other Notes
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service