Skip to Content
Merck

Z740654

Aldrich® Essentials Erlenmeyer flask, narrow mouth

capacity 250 mL, stopper joint: 6, volume 50-200 mL, accuracy: 25 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121804
Capacity:
250 mL
Material:
borosilicate glass flask, flat bottom
Sterility:
non-sterile
Feature:
without cap
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass flask, flat bottom

joint

joint: stopper6

sterility

non-sterile

feature

without cap

packaging

pkg of 12 ea

volume measuring range

50-200 mL, accuracy: 25 mL

capacity

250 mL

General description

Clear borosilicate glass, standard wall Erlenmeyer flasks for standard laboratory use. Narrow mouth opening with beaded rim. Reference graduations and marking spot in white. ASTM E 1404, DIN 12380.

Other Notes

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library