Z561541
Thermco® deep immersion thermometer
temperature -20-150 °C, immersion L 150 mm, glass
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112303
NACRES:
NB.79
Recommended Products
description
spirit-filled
feature
subdivision 1.0 °C
manufacturer/tradename
Thermco Products, Inc.
temperature measuring range
-20-150 °C
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Extended immersion for deep flasks or kettles.
Legal Information
Thermco is a registered trademark of Thermco Products, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service