Skip to Content
Merck
All Photos(1)

Key Documents

Z283320

Sigma-Aldrich

Aldrich® fritted filter funnel for solid-phase synthesis

capacity 60 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
pore size:
10—20 μm
capacity:
60 mL
material:
fritted
manufacturer/tradename:
Aldrich

material

fritted

manufacturer/tradename

Aldrich

capacity

60 mL

pore size

10—20 μm

Looking for similar products? Visit Product Comparison Guide

General description

With glass frit, 10 to 20 μm porosity, 24/40 top joint, 14/20 side joint, and gas/vacuum inlet with PTFE needle-valve and hose barb.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service