Z137316
Ace pressure filter/drying funnel
capacity 350 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.43
Recommended Products
description
joint I.D. 40 mm
manufacturer/tradename
Ace Glass 719050
capacity
350 mL
disc diam.
80 mm
filter diam.
80 mm
pore size
70-100 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Complete with cap, funnel body, and FETFE® O-ring. Used for drying air-sensitive compounds with inert gas or as a simple pressure filter funnel. O-ring joint between cap and body gives larger opening for easier access to contents.
Legal Information
FETFE is a registered trademark of Ace Glass, Inc.
accessory
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service