Skip to Content
Merck
All Photos(1)

Key Documents

WHA68782502

Whatman® GD/X syringe filters

polypropylene membrane, pore size 0.2 μm, diam. 25 mm, non-sterile, pk of 150 ea

Synonym(s):

Whatman filter, Z277436, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
pore size:
0.2 μm
diam.:
25 mm
volume:
≤25 mL
sterility:
non-sterile
material:
polypropylene housing
polypropylene membrane
packaging:
pk of 150 ea

material

polypropylene housing
polypropylene membrane

sterility

non-sterile

feature

glass fiber prefilter

packaging

pk of 150 ea

manufacturer/tradename

Whatman 6878-2502
Whatman Article No. 28420521 (US reference)

diam.

25 mm

volume

≤25 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Suitability

Suitable for filtering environmental and food analysis samples. Suitable for particulate laden sample preparation.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service