BR73714
BRAND® filter flask, glass, with lateral socket
capacity 250 mL
Synonym(s):
Bottles, Filter flask, Glass
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
flat bottom flask
Joint
joint ST/NS neck33.7 mm
packaging
pkg of 1 ea
manufacturer/tradename
BRAND 73714
bottle capacity
250 mL
capacity
250 mL
funnel capacity
250 mL
neck diam.
33.7 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® Filter Flask with Lateral Socket is a high-quality laboratory vessel designed for efficient filtration processes. Made from Boro 3.3 glass, this flask meets DIN 12476 and ISO 6556 standards, ensuring durability and reliability in various laboratory applications. Equipped with a lateral socket for vacuum tubing with an outer diameter of 15-18 mm, facilitating efficient vacuum filtration and liquid transfer.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service