BR24269
BRAND® BLAUBRAND® micro burette, bang pattern, straight stopcock
volume 10 mL, accuracy: ±0.020 mL, borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl. DIN EN ISO 385)
Synonym(s):
BLAUBRAND®, Burettes, Micro burettes
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl. DIN EN ISO 385)
feature
class AS
subdivision 0.02 mL
manufacturer/tradename
BRAND 24269
volume measuring range
10 mL, accuracy: ±0.020 mL
burette L
820 mm
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
DURAN®. According to DIN 385, Class AS, DE-M marking. Calibrated to deliver (TD, EX + 30sec waiting time. Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.
All BLAUBRAND® burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
All BLAUBRAND® burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service