BAF378711000
SP Bel-Art® Sterileware™ Liquid Thief Sampler
capacity 190 mL (6.4 oz), pack of 20 ea (individually wrapped)
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
Recommended Products
material
high-density polyethylene
packaging
pack of 20 ea (individually wrapped)
manufacturer/tradename
Bel-Art F37871-1000
L × diam.
39.375 in. (1000 mm) × 0.875 in. (21 mm)
bore diam.
0.625 in. (1.5 mm)
capacity
190 mL (6.4 oz)
Looking for similar products? Visit Product Comparison Guide
General description
Available in two lengths to suit your needs, these sterile liquid thieves draw a sample with a simple pull of the handle, then dispense easily into the vessel of your choice.
Features and Benefits
- Ideal for sampling water and other low viscosity liquids, oils and ointments; 0.15cm (¹⁄₁₆") tip hole diameter
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10^-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service