Skip to Content
Merck
All Photos(1)

Key Documents

928496

Sigma-Aldrich

Male Mini Luer Tube Tuck Connector

Fluidic 997, Yellow

Synonym(s):

Microfluidic chip accessory

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

Application

The Male Mini Luer Tube Tuck Connector, Fluidic 997 makes interfacing with microfluidic chips a lot easier. The tube tuck connectors have a conical opening where tubing can be directly inserted, making connection quick and easy. This connector is also suited for higher inlet pressure and leakage proof up to 3.2 bar.

Features and Benefits

  • Provides a quick and easy way to connect tubing to microfluidic chips
  • Can withstand at least 3.2 bar applied pressure without leakage

Properties:
  • Should be used with microfluidic chips that have mini-luer interface
  • Recommended Tubing: PEEK capillary tubing (OD 1/32", ID 0.02")
  • Material: TPE
  • Color: Yellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service