900366
Gold, nanorods
25 nm diameter, λmax, 550 nm, dispersion in H2O, citrate capped
Synonym(s):
Au Nanorods
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12141717
NACRES:
NA.23
Recommended Products
Quality Level
form
dispersion
dispersion in H2O
nanorod
concentration
50 μg/mL in H2O
L
38-42 nm
diameter
25 nm
pH
7
λmax
550 nm
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
- Longitudinal peak = 550 nm (± 20 nm)
- Longitudinal absorbance OD = 1
- Transverse peak = 525 nm (± 5 nm)
- Transverse absorbance OD = 0.9
Application
Owing to the excellent optical properties arising from the surface plasmon resonance, the gold nanorods find applications in biomedical imaging, drug delivery and photothermal treatment. The citrate capped nanorods are non-cytotoxic compared to the CTAB capped nanorods and are well suited for the biomedical applications.
Caution
Do not freeze.
Keep container tightly closed in a dry and well-ventilated place.
Recommended storage temperature 2-8 C.
Keep container tightly closed in a dry and well-ventilated place.
Recommended storage temperature 2-8 C.
Legal Information
This product was produced under the methods claimed in U.S. Pat. Nos. 8,956,440 and 8,241,922
WGK
nwg
Flash Point(F)
>230.0 °F
Flash Point(C)
> 110 °C
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Singh M, et al.
Journal of Biomaterials and Nanobiotechnology, 12, 481-481 (2016)
Mohan Singh et al.
Journal of biomedical nanotechnology, 12(3), 481-490 (2016-06-10)
Gold nanoparticles are chemically fabricated and tuned to strongly absorb near infrared (NIR) light, enabling deep optical penetration and therapy within human tissues, where sufficient heating induces tumour necrosis. In our studies we aim to establish the optimal gold nanorod
Prit Manish Lakhani et al.
Nanotechnology, 26(43), 432001-432001 (2015-10-09)
Photothermal therapy, also referred to as optical hyperthermia or photothermal ablation, is an emerging strategy for treating solid tumours. Colloidal gold converts the absorbed light into localized heat via a non-radiative mechanism, surface plasmon resonance, which ablates the solid tumours.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service