Skip to Content
MilliporeSigma
All Photos(1)

Documents

SU860197

Supelco

2in1 kit universal vial, short thread autosampler vials

pkg of 100 ea, volume 0.3 mL, blue polypropylene cap (with 6 mm center hole), clear polypropylene (with integrated 0.3 mL insert)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

blue polypropylene cap (with 6 mm center hole)
clear polypropylene (with integrated 0.3 mL insert)
red PTFE/white silicone septum (UltraClean)

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

O.D.

11.6 mm

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

septum diam. × thickness

9 × 1.0 mm

volume

0.3 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service