Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860155

Supelco

Short thread screw cap, 9 mm thread, with liner

UltraBond, blue polypropylene screw cap (open-top)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

beige silicon liner
blue polypropylene screw cap (open-top)

feature

UltraBond

hardness

45 (Durometer: shore A)

packaging

pkg of 1 × 1000 ea (SU860155)

availability

not available in USA

thickness

1.3 mm

fitting

for 9 mm (short thread)

Looking for similar products? Visit Product Comparison Guide

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service