Skip to Content
MilliporeSigma
All Photos(1)

Documents

SU860114

Supelco

Snap Ring polypropylene autosampler microvial

volume 0.3 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear polypropylene (with integrated 0.3 mL polypropylene insert)

packaging

pkg of 1000 ea

availability

not available in USA

O.D.

11.6 mm

diam. × H × I.D.

11.6 m × 32 mm × 6.0 mm

volume

0.3 mL

fitting

thread for 11 mm

compatibility

11 mm crimp cap or 11 mm snap top seal
for use with 11 mm snap caps or crimp seals

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service