Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860082

Supelco

Snap Ring vials, 1.5 mL, 11.6 x 32 mm

volume 1.5 mL, amber glass vial (with marking spot), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

amber glass vial (with marking spot)

feature

closure type snap ring vial
large opening, (6 mm)

packaging

pkg of 100 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

Looking for similar products? Visit Product Comparison Guide

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067Pk 100, 0.1mL Glass Conical Insert, 6 X 31 mm
  • 854988Pk 1000, 0.1mL Glass Conical Insert, 6 X 31mm
  • SU860066Pk 100, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm
  • 854110Pk 1000, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service