Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971296

Kromasil® Eternity XT C18 HPLC Column

1.8 μm particle size, pore size 100 Å, L × I.D. 50 mm × 2.1 mm

Synonym(s):

Kromasil C18

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,180.00

$2,180.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$2,180.00

About This Item

UNSPSC Code:
41115700

$2,180.00


Please contact Customer Service for Availability

product line

Kromasil®

manufacturer/tradename

XF1CLD05

availability

available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L × I.D.

50 mm × 2.1 mm

particle size

1.8 μm

pore size

100 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Eternity is a trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service