Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971106

Kromasil® CelluCoat® Chiral HPLC Guard Cartridge

use to protect 3.0 - 4.6 mm I.D. columns, pkg of 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21

Agency

suitable for USP L40

product line

Kromasil®

packaging

pkg of 5 ea

manufacturer/tradename

Kromasil® KRWP-5-CelluCoat-4.6XGC

technique(s)

HPLC: suitable

L × I.D.

10 mm × 4.6 mm

matrix active group

carbamoyl phase

particle size

5 μm

pore size

>1000 Å

compatibility

use to protect 3.0 - 4.6 mm I.D. columns

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

Legal Information

CelluCoat is a registered trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service