Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G006067

GC Analysis of Kennewick Peppermint Essential Oil on SUPELCOWAX 10

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SUPELCOWAX 10, 30 m x 0.25 mm I.D., 0.25 μm (24079)
oven: 75 °C (4 min), then 4 °C/min to 200 °C (10 min)
injection: 250 °C
detector: FID, 250 °C
carrier gas: helium, 25cm/ sec set at 110°C
: 0.1 μL 100:1 split
liner: 4 mm I.D. cup injector
sample: Kennewick Peppermint Oil, (A.M. Todd Sample), neat

application(s)

flavors and fragrances

Legal Information

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service