Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005958

HPLC Analysis Carbohydrates on Proteomix® SAX-NP5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Proteomix SAX-NP5, 15 cm x 4.6 mm I.D., 5 μm particles (Z777228)
mobile phase: [A] 0.05% (25% ammonium hydroxide) in acetonitrile; [B] 0.05% (25% ammonium hydroxide) in water
gradient: 15 to 80% B in 20 min
flow rate: 0.7 mL/min
temp.: 35 °C
detector: ELSD
sample: Corn starch hydrolysate; glucose oligomer (G1 to G6)

suitability

application for HPLC

application(s)

food and beverages
vitamins, nutraceuticals, and natural products

Legal Information

Proteomix is a registered trademark of Sepax Technologies

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service