Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005905

HPLC Analysis of Alkaloids from Herbal Supplements on Ascentis® Express F5, HILIC Mode

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis® Express F5, 3 cm x 3.0 mm I.D., 2.7 μm particles (53574-U)
mobile phase: 2 mM ammonium acetate in 10:90 water:acetonitrile, pH to 6.0 with acetic acid
flow rate: 0.5 mL/min
pressure: 1100 psi (76 bar)
column temp.: 35 °C
detector: UV, 275 nm
injection: 2 μL
sample: methanolic extract of Yohimbe Herbal Supplement

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Yohimbine hydrochloride, ≥98% (HPLC), powder

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service