Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005890

HPLC Analysis of Paclitaxel and Related Compounds on Ascentis® Express F5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express F5, 15 cm x 4.6 mm I.D., 5 μm particles (50631-U)
mobile phase: [A] water; [B] acetonitrile; (60:40, A:B)
flow rate: 1.5 mL/min
pressure: 2727 psi (188 bar)
column temp.: 30 °C
detector: UV, 227 nm
injection: 5 μL
sample: taxols 25 μg/mL in 70:15:15, water:methanol:acetonitrile

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Analysis Note

An efficient reverse phase HPLC method for the HPLC analysis of of Paclitaxel (Taxol) and related compounds is developed using the Ascentis® Express F5 5μm Fused Core HPLC column. Paclitaxel is a natural product with antitumor activity. TAXOL (paclitaxel) is obtained via a semi-synthetic process from Taxus baccata.
The developed method can be easily used for the routine quality control of bulk and Parenterals dosage form of Paclitaxel within a short analysis time. This method offers the advantages of higher efficies, reduced backpressure and shorter run times over a traditionally run methods over 5 μm totally porous particle columns.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Baccatin III, ≥95% (HPLC)
    Cephalomannine, ≥97% (HPLC), solid
    Paclitaxel, from Taxus yannanensis, powder

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service