Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005849

LC/MS/MS Analysis of Warfarin Enantiomers in Plasma on Astec® CHIROBIOTIC® V after SPE using HybridSPE®-Phospholipid

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

sample/matrix: rabbit plasma, unfiltered K2-EDTA, spiked with warfarin at 100 ng/mL (3:1, plasma:1% formic acid in acetonitrile)
SPE tube/cartridge: HybridSPE-Phospholipid, 96-well plate (575656-U)
sample addition: to each well add 100 μL plasma, followed by a 300 μL of 1% formic acid in acetonitrile, agitate on orbital shaker for 4 minutes
elution: collect filtrate and analyze directly
column: Astec CHIROBIOTIC® V, 10 cm x 4.6 mm I.D., 5 μm particles (11022AST)
mobile phase: [A] 0.1% formic acid (pH unadjusted); [B] acetonitrile, 75:25 (A:B)
flow rate: 1 mL/min
column temp.: 35 °C
detector: ESI+, 100-1000 m/z
injection: 2 μL

suitability

application for HPLC

application(s)

clinical
pharmaceutical (small molecule)

Analysis Note

The R- and S- forms of warfarin, a commonly prescribed anticoagulant, are cleared by the body via different pathways and have different pharmacokinetic and pharmacodynamic effects. An Astec CHIROBIOTIC V HPLC column provided rapid resolution of the enantiomers under conditions that are compatible with mass spectrometric (MS) detection. By using HybridSPE-Phospholipid for the sample prep, ion-suppressing phospholipids were removed for improved sensitivity and longer column lifetime. The highest grade LC-MS solvents were used to supply low background interference and low particulate contaminants for robust, trouble-free operation. Cerilliant CRMs provided reliable identification and quantification.

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC
HybridSPE is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    (R)-(+)-Warfarin, ≥97% (HPLC)
    (S)-(−)-Warfarin, ≥97% (HPLC)

SPE tube or plate

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service