Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005803

LC/MS Extracted Ion Chromatogram of MSX, Sulfone, and Sulfoxide on Ascentis® Express OH5 (HILIC Mode)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express OH5, 10 cm x 3 mm I.D., 2.7 μm particles (53769-U)
mobile phase: [A] 0.1% formic acid, pH 3.5 with ammonium formate; [B] acetonitrile; (25:75, A:B)
flow rate: 0.4 mL/min
pressure: 1350 psi (93 bar)
column temp.: ambient
detector: ESI (+), scan m/z 150-300
injection: 5 μL
sample: 10 μg/mL in 90% methanol

suitability

application for HPLC

application(s)

chemicals and industrial polymers

Analysis Note

This figure shows the extracted ion currents for methionine sulfoximine-related compounds on Ascentis Express OH5. The OH5 shows excellent peak shape compared to traditional HILIC on bare silica.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    L-Methionine sulfoximine, suitable for cell culture

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service