Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005802

HPLC Analysis of Polar Compounds on Ascentis® Express OH5 (HILIC Mode)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express OH5, 10 cm x 3 mm I.D., 2.7 μm particles (53769-U)
mobile phase: 5 mM ammonium formate (95:5 acetonitrile:water) pH 6.8
flow rate: 0.6 mL/min
pressure: 965 psi (66.5 bar)
column temp.: 30 °C
detector: UV, 254 nm
injection: 1 μL
sample: 100 μg/mL in 25:75, water:methanol

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Analysis Note

The impact of partitioning and ion exchange in HILIC separations is demonstrated using a mixture of acidic, neutral, and basic polar compounds in this Figure. All three analytes have similar log D values, both acid and base are ionized at mobile phase pH.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service