Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005719

HPLC Analysis of Phenolic Compounds on Ascentis® Express 2.7 μm RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 10 cm x 4.6 mm I.D., 2.7 μm particles (53929-U)
mobile phase: [A] 20 mM phosphoric acid, pH 2; [B] acetonitrile; (75:25, A:B)
flow rate: 1.5 mL/min
column temp.: 35 °C
detector: UV, 270 nm
injection: 25 μL
sample: 50 mg/L in mobile phase

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Analysis Note

Chromatography of Seven Phenol Compounds on Ascentis Express RPA

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Hydroquinone
    Resorcinol
    Pyrocatechol
    Phenol
    p-Cresol, analytical standard
    o-Cresol

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service