Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005710

LC/MS Analysis of Omeprazole and Metabolites on Ascentis® Express HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILlC, 10 cm x 2.1 mm I.D., 2.7 μm particles (53939-U)
mobile phase: [A] 5 mM ammonium formate in water, pH 6.5; [B] 5 mM ammonium formate in acetonitrile, pH 6.5; (2:98, A:B)
flow rate: 0.3 mL/min
column temp.: 35 °C
detector: ESI(+), m/z 50-400
injection: 0.1 μL
sample: 1 mg/L each in mobile phase

suitability

application for HPLC

application(s)

clinical

Analysis Note

This application demonstrates the suitability of the Ascentis Express HILIC for the analysis of omeprazole metabolites.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Omeprazole sulfone
    Omeprazole
    5-Hydroxyomeprazole

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service