Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005674

HPLC Analysis of Benzodiazepines on Ascentis® Express Phenyl-Hexyl, Methanol Mobile Phase

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express Phenyl-Hexyl, 5 cm x 4.6 mm I.D., 2.7 μm particles (53348-U)
mobile phase: [A] water; [B] methanol; (35:65, A:B)
flow rate: 1.4 mL/min
pressure: 3600 psi (248 bar)
column temp.: 35 °C
detector: UV, 250 nm
injection: 2 μL
sample: 0.1 g/L in 20% methanol

suitability

application for HPLC

application(s)

clinical
pharmaceutical (small molecule)

Analysis Note

The Phenyl-Hexyl phase of the Ascentis Express product line displays the best selectivity of this sample; selectivity is markedly affected by choice of organic modifier. The application also demonstrates feasibility of fast LC with Ascentis Express by virtue of low backpressure and high efficiency.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Clonazepam
    Oxazepam
    Alprazolam
    Desmethyldiazepam
    Diazepam

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service