Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005618

GC Analysis of Aromatics in Reformulated Gasoline on SLB®-IL111

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL111, 60 m x 0.25 mm I.D., 0.20 μm (28928-U)
oven: 50 °C (3 min), 15 °C/min to 265 °C (5 min)
inj. temp.: 250 °C
detector: FID, 265 °C
carrier gas: helium, 30 cm/sec
injection: 0.5 μL, 200:1 split
liner: 4 mm I.D., splitless type, single taper wool packed FocusLiner design
sample: reformulated unleaded gasoline

application(s)

petroleum

Analysis Note

This application illustrates the analysis of a sample of reformulated gasoline on a 60 m SLB-IL111 ionic liquid column. Due to the extremely polar nature of the phase, the aliphatics elute prior to the aromatics. The high level of ethanol in reformulated gasoline can pose a problem in the detection and quantification of benzene. The SLB-IL111 provided separation between these two compounds, with a starting temperature of 50 °C providing the best resolution. The SLB-IL111 has a maximum operating temperature of 270 °C, which is extremely high for a phase of this polarity. The high maximum temperature was utilized in this analysis to elute the napthalenes in < 15 minutes.

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ethanol
    Dodecane
    Benzene
    Tridecane
    Toluene
    Tetradecane
    Ethylbenzene
    p-Xylene
    m-Xylene
    o-Xylene
    1,2,4-Trimethylbenzene
    1,2,3-Trimethylbenzene
    Durene
    Naphthalene
    2-Methylnaphthalene
    1-Methylnaphthalene
    See All (16)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service