Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005607

LC-MS/MS Analysis of Melamine Extracted from Milk on Ascentis® Express HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILIC, 10 cm x 2.1 mm I.D., 2.7 μm particles (53939-U)
mobile phase: [A] 10 mM ammonium formate in 10:90 (v/v) water:acetonitrile; [B] 10 mM ammonium formate in 30:70 (v/v) water:acetonitrile
gradient: held at 0% B for 5 min; 0 to 100% B in 0.1 min; held at 100% B for 4.9 min; 100 to 0% B in 0.1 min; held at 0% B for 4.9 min
flow rate: 0.2 mL/min
column temp.: 30 °C
detector: ABI 3200 Q-Trap
injection: 2 μL
sample: SPE extract from spiked milk

suitability

application for HPLC

application(s)

food and beverages

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Melamine, analytical standard

mobile phase component

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service