Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005518

GC Analysis of Petitgrain Essential Oil on SLB®-5ms, 50 °C Initial Oven Temp., 30 cm/s

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: F.S. CAP. SLB-5ms 30 m x 0.25 mm I.D., 0.25 μm (58471-U)
oven: 50 °C, 3 °C/min to 250 °C (10 min)
inj. temp.: 250 °C
detector: FID, 280 °C
carrier gas: helium, 30.0 cm/s, 99.5 kPa
injection: 1.0 μL, 100:1 split
sample: (oil obtained by steam distillation of the leaves and twigs, diluted)

application(s)

flavors and fragrances

Analysis Note

The bitter orange tree is used to obtain different products: essential oil cold pressed from the peel of the fruit, the neroli distilled from the flowers, the petitgrain distilled from the leaves and twigs, and different other products obtained by solvent extraction or by hydrodistillation. All of these products are much appreciated for their odor properties. Their analytical characterization is important for the identification of quality parameters, and considering their commercial value, it is important to determine their composition. This study is meant to determine differences between Italian and Egyptian cold-pressed, neroli and petitgrain oils, and gives useful information on the composition of the essential oil obtained from the whole crushed fruits. The composition of all the samples was studied by different analytical techniques to determine the volatile fraction, the enantiomeric distribution of some volatiles (by GC, GC/MS and esGC, respectively) and the oxygen heterocyclic fraction by RP-HPLC.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    α-Phellandrene

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service