Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005414

HPLC Analysis of Benzalkonium Chloride in Commercial Disinfecting Wipes on Ascentis® Express HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILIC, 15 cm x 4.6 mm I.D., 2.7 μm particles (53981-U)
mobile phase: [A] 20 mM ammonium acetate; [B] acetonitrile; (10:90, A:B)
flow rate: 1 mL/min
column temp.: 35 °C
detector: ESI(+), TIC 150 - 500 m/z
injection: 2 μL
sample: Single wipe sheet, extracted with 10 mL methanol

suitability

application for HPLC

application(s)

cleaning products
cosmetics
personal care

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service