Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005364

GC Analysis of FAMEs in Soybean Oil on SLB-IL111

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL111, 30 m x 0.25 mm I.D., 0.20 μm (28927-U)
oven: 180 °C
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 25 cm/sec
injection: 1 μL, 50:1 split
liner: 4 mm I.D., split type, cup design
sample: Characterized reference oils, methylated using BF3-methanol

prior to analysis

application(s)

agriculture
food and beverages

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service