Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G004908

GC Analysis of Volatiles in Milk Thistle Honey on SUPELCOWAX 10 after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 5 g milk thistle honey + 5 mL bidistilled water in a 20 mL vial, allowed to equilibrate at 50 °C for 15 min with magnetic stirring
SPME fiber: 2 cm 50/30 μm divinylbenzene/carboxen on polydimethylsiloxane (57348-U)
extraction: headspace, 50 °C for 40 min with magnetic stirring
desorption process: 250 °C for 2 min
column: SUPELCOWAX 10, 30 m x 0.25 mm I.D., 0.25 μm (24079)
oven: 35 °C (8 min), 6 °C/min to 60 °C, 4 °C/min to 160 °C, 20 °C/min to 200 °C (1 min)
MSD interface: 230 °C
scan range: 35-300 m/z
carrier gas: helium, 1 mL/min
liner: 0.75 mm I.D., SPME

suitability

application for SPME

application(s)

agriculture
food and beverages

Legal Information

Analyte

Description

    Nonanal
    Furfural
    Decanal
    Benzaldehyde
    Phenylacetaldehyde
    Phenylethyl Alcohol
    Nonanoic acid

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service