Skip to Content
MilliporeSigma
All Photos(1)

Documents

G004755

GC Analysis of Amphetamines in Plasma on SLB®-5ms (20 m x 0.18 mm I.D., 0.36 μm) after SPME using 100 μm PDMS Fiber, Fast GC Analysis

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

SPME fiber: 100 μm PDMS (57300-U)
extraction: headspace, 300 rpm stirring at 75 °C for 15 min
column: SLB-5ms, 20 m x 0.18 mm I.D. x 0.36 μm (28576-U)
oven: 75 °C (1 min), 10 °C/min to 190°C, 25 °C/min to 300 °C (4 min)
MSD interface: 300 °C
carrier gas: helium, 0.7 mL/min. constant
liner: 0.75 mm I.D. SPME

suitability

application for SPME

application(s)

clinical
forensics and toxicology

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service