G004734
HPLC Analysis of Methadone Enantiomers and Methadone Metabolite EDDP on Astec® CYCLOBOND I 2000 HP-RSP
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: CYCLOBOND I 2000 HP-RSP, 25 cm x 4.6 mm I.D., 5 μm particles (24024AST)
mobile phase: [A] 0.1% acetic acid; [B] acetonitrile; (80:20, A:B)
flow rate: 0.8 mL/min
detector: UV, 292 nm
suitability
application for HPLC
application(s)
forensics and toxicology
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service