G004392
EN 14105: GC Analysis of Glycerin Impurity in Biodiesel on MET-Biodiesel
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: MET-Biodiesel, 14 m x 0.53 mm I.D., 0.16 μm with integrated 2 m x 0.53 mm I.D. guard (28668-U)
oven: 50 °C (1 min), 15 °C/min to 180 °C, 7 °C/min to 230 °C, 30 °C/min to 380 °C (10 min)
detector: FID, 380 °C
carrier gas: helium, 3.0 mL/min
injection: 1 μL, cold on-column
sample: EN 14105:2003 Monoglyceride Stock Solution (49446-U) plus Butanetriol Internal Standard (44896-U) and Tricaprin Internal Standard (44897-U), derivatized with MSTFA then diluted in heptane
application(s)
agriculture
biofuels
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service