G004386
GC Analysis of cis/trans C18:1, C18:2, and C18:3 FAME Isomers on SLB®-IL100
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL100, 60 m x 0.25 mm I.D., 0.20 μm (28886-U)
oven: 170 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 30 cm/sec
injection: 1 μL 50:1 split
liner: 4 mm I.D., split, cup design
sample: Mixture of C18:1, C18:2, and C18:3 FAMEs in methylene chloride
application(s)
agriculture
clinical
food and beverages
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service