Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G004172

US EPA Method 624: GC Analysis of Volatiles on SPB®-624 after Purge & Trap using "K" Trap

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: each analyte at 50 ppb in 5 mL water
purge trap: VOCARB 3000 “K”
purge: 40 mL/min at 25 °C for 11 min
dry purge: 2 min
desorption preheat: 205 °C
desorption process: 40 mL/min at 210 °C for 2 min
bake: 260 °C for 10 min
transfer line/valve temp.: 110 °C
column: SPB-624, 30 m × 0.25 mm I.D., 1.4 μm (24255)
oven: 40 °C (2 min), 7 °C/min to 135 °C, 30 °C/min to 230 °C (3 min)
inj. temp.: 150 °C
MSD interface: 200 °C
scan range: m/z = 35-400
carrier gas: helium, 1.1 mL/min
injection: 30:1 split
liner: 0.75 mm I.D. SPME

application(s)

environmental

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Chloromethane
    Vinyl chloride
    Bromomethane
    Chloroethane
    Trichlorofluoromethane
    1,1-Dichloroethylene
    Dichloromethane
    trans-1,2-Dichloroethylene
    1,1-Dichloroethane
    Chloroform
    Dibromofluoromethane
    1,1,1-Trichloroethane
    Carbon tetrachloride
    1,2-Dichloroethane-d4
    Benzene
    1,2-Dichloroethane
    Fluorobenzene
    Trichloroethylene
    1,2-Dichloropropane
    Bromodichloromethane
    2-Chloroethyl vinyl ether
    cis-1,3-Dichloropropene
    Toluene-d8
    Toluene
    trans-1,3-Dichloropropene
    1,1,2-Trichloroethane
    Tetrachloroethylene
    Dibromochloromethane
    Chlorobenzene-d5
    Chlorobenzene
    Ethylbenzene
    Bromoform
    4-Bromofluorobenzene
    1,1,2,2-Tetrachloroethane
    1,3-Dichlorobenzene
    1,4-Dichlorobenzene-d4
    1,4-Dichlorobenzene
    1,2-Dichlorobenzene
    See All (38)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service