G004027
HPLC Analysis of Warfarin Enantiomers on Astec® CYCLOBOND I 2000 (UV at 254 nm)
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: CYCLOBOND I 2000, 25 cm × 4.6 mm I.D., 5 μm particles (20024AST)
mobile phase: [A] acetonitrile: [B] acetic acid: [C] triethylamine; (100:0.3:0.25, A:B:C)
flow rate: 1 mL/min
column temp.: 23 °C
detector: UV, 254 nm
injection: 5 μL
suitability
application for HPLC
application(s)
clinical
pharmaceutical (small molecule)
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service