Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G003913

GC Analysis of a 17-Component Pesticide Mix on SLB®-5ms (10 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 10 m x 0.10 mm I.D., 0.10 μm (28465-U)
oven: 40 °C (1 min), 80 °C/min to 160 °C, 5 °C/min to 340 °C (2 min)
inj. temp.: 280 °C
MSD interface: 280 °C
scan range: 45-470 m/z
carrier gas: helium, 0.52 mL/min
injection: 0.5 μL 10:1 split
sample: 17-component pesticide mix, each analyte at 0.8-2.0 μg/mL in hexane:acetone (50:50)

application(s)

agriculture
chemicals and industrial polymers
environmental
food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service