Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G003584

GC Analysis of QA Test Mix on SLB®-5ms, before Extended Hold at 360 °C

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 1.0 μm (28476-U)
oven: 145 °C (20 min), 15 °C/min to 325 °C (15 min), 15 °C/min to 340 °C (15 min), 15 °C/min to 360 °C (4 hours)
inj. temp.: 250 °C
detector: FID, 360 °C
carrier gas: helium, 30 cm/sec. @ 145 °C
injection: 1.0 μL 100:1 split
liner: 4 mm I.D. split, cup design
sample: Non-polar Column Test Mix (47300-U), 500 μg/mL in methylene chloride

application(s)

general analytical

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    2-Octanone
    1-Octanol
    2,6-Dimethylphenol
    2,6-Dimethylaniline

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service