Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G001488A

HPLC Analysis of Lysozyme, Myoglobin and Impurities on Discovery® BIO Wide Pore C5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery BIO Wide Pore C5, 15cm × 4.6mm I.D., 5μm particles (568422-U)
mobile phase: [A] (75:25) 0.1% TFA in water:0.1% TFA in acetonitrile; [B] (25:75) 0.1% TFA in water:0.1% TFA in acetonitrile
gradient: 0-100% B in 25 min
flow rate: 1.0 mL/min
column temp.: ambient
detector: UV, 220 nm
injection: 12 μL in 0.1% TFA

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service