Skip to Content
MilliporeSigma
All Photos(1)

Documents

G000507

GC Analysis of Volatiles in Milk (Before and After Exposure to Sunlight) on Supel-Q PLOT after SPME using a 75 μm PDMS/Carboxen Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 3 g of 2% milk + 10 μL internal standard solution (20 μg/mL 4-methyl-2-pentanone) (9 mL GC vial)
SPME fiber: PDMS/Carboxen, 75 μm (57318)
extraction: headspace, 15 min with constant stirring at 45 °C
desorption process: 5 min, 250 °C
column: Supel-Q PLOT, 30 m × 0.32 mm I.D. (24242)
oven: 70 °C (2 min) to 140 °C at 6 °C/min (2 min hold) then to 220 °C at 6 °C/min (5 min hold)
inj. temp.: 250 °C
detector: GC-MS ion trap, m/z = 33-300
carrier gas: helium, 35 cm/sec
injection: splitless, closed 2 min
liner: 0.75 mm liner
sample: Milk

suitability

application for SPME

application(s)

food and beverages

Analysis Note

In this study, SPME was used for the analysis of volatiles in milk using a headspace method. Light can catalyze the formation of peroxides that can cleave double bonds in fatty acids. The cleaved by-products form aldehydes that can give the food a pungent off flavor. Dr. Ray Marsili investigated the feasibility of using SPME as a substitute sample preparation device prior to GC/MS analysis. The Carboxen/PDMS fiber was evaluated for the extraction of low ppb levels of pentanal, hexanal, and dimethyldisulfide. The results of the comparison of SPME to dynamic headspace analysis indicate that SPME-GC/MS is more accurate and precise while providing sensitivities equivalent to DH-GC/MS. The GC column used, Supel-Q PLOT, operates via gas-solid chromatography with a DVB adsorbent and permits the separation of a wide range of analytes.

Legal Information

Analyte

Description

    4-Methyl-2-pentanone
    Dimethyl disulfide
    Hexanal
    3-Methylpentane
    Acetone

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service