Skip to Content
MilliporeSigma
All Photos(1)

Documents

G000075

GC Analysis of Fresh and Rancid Potato Chips on SPB®-1 SULFUR after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 3 g crushed potato chips in 15 mL vial
SPME fiber: DVB/Carboxen/PDMS, 50/30 μm, StableFlex (57328-U)
extraction: headspace, 65 °C, 20 min, with stirring
desorption process: 3 min, 250 °C
column: SPB-1 SULFUR, 30 m × 0.32 mm I.D., 4.0 μm (24158)
inj. temp.: 250 °C
oven: 45 °C (1.5 min) to 250 °C at 12 °C/min, hold 10 min
detector: quadrupole mass spectrometer, m/z = 35-290 at 0.6 sec/scan
carrier gas: helium, 40 cm/sec
injection: Splitless/split, closed 2 min
liner: 0.75 mm liner
sample: 3g crushed potato chips in 15 mL vial

suitability

application for SPME

application(s)

food and beverages

Analysis Note

Potato chips can contain up to 50% oil and are subject to rancidity. Aldehydes, particularly hexanal and heptanal, are formed from fatty acids that are cleaved at the double bonds when exposed to ultraviolet light and air. A package of 3-year-old potato chips was analyzed using SPME and compared to a fresh package. The presence of aldehydes indicated that the older chips were rancid. However, due to the age of the chips, further oxidation of the aldehydes occurred that resulted in the formation of hexanoic and heptanoic acids. A Carboxen/PDMS/DVB fiber was inserted into the headspace of the potato chip samples at 65 °C for 20 minutes with agitation. The fiber was then analyzed using GC/MS on a SPB-1 SULFUR column. This non-polar column has a thick film and is ideal for smaller molecules.

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Nonanal
    Octane
    Butyl hexanoate
    Octanoic acid
    Heptanoic acid
    Hexanal
    Methyl butyrate
    Heptanal, ≥95%, FCC, FG
    Octanal
    Decanal
    Acetic acid
    Hexanoic acid
    See All (12)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service