Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

97-0189

GC Analysis of a 7-Component Sulfur Gases Mix on Supel-Q PLOT after SPME using 75 μm Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: sulfur gases in 40 mL vial
SPME fiber: Carboxen/PDMS, 75 μm (57318)
extraction: 10 min headspace at 40 °C
desorption process: 3 min at 290 °C
column: Supel-Q PLOT, 30 m × 0.32 mm I.D. (24242)
oven: 45 °C (1 min) to 250 °C at 15 °C/min
detector: FPD

suitability

application for SPME

application(s)

chemicals and industrial polymers

Legal Information

Analyte

Description

    Sulfur dioxide
    Hydrogen sulfide
    Carbonyl sulfide
    Methanethiol
    Ethanethiol
    Dimethyl disulfide
    Carbon disulfide

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service