Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

96-0327

GC Analysis of Solvents in Water on SPB®-1 SULFUR after SPME using 75 μm Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: solvents at 20 ppb in 4 mL water + 25% NaCl in 4 mL vial
SPME fiber: carboxen/PDMS, 75 μm (57318)
extraction: immersion, 10 min, rapid stirring
desorption process: 270 °C, 5 min
column: SPB-1 SULFUR, 30 m × 0.32 mm I.D., 4.0 μm film (24158)
oven: 50°C (2 min) to 150°C at 10°C/min
inj. temp.: splitless (closed 2 min), 260°C, 0.75 mm I.D. liner
detector: FID
carrier gas: helium, 30 cm/sec

suitability

application for SPME

application(s)

chemicals and industrial polymers
environmental
forensics and toxicology

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ethyl acetate
    3-Methyl-2-butanone
    Methanol

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service