Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

861311

Supelco

EPA 624 Calibration Mix 1

2000 μg/mL each component in methanol (varied), analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
77101502

grade

analytical standard

Agency

EPA 624

description

Separate Source

CofA

current certificate can be downloaded

packaging

ampule of 1 mL

concentration

2000 μg/mL each component in methanol (varied)

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

application(s)

environmental

format

multi-component solution

storage temp.

2-8°C

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    Benzene
    Bromobenzene
    Bromodichloromethane
    Bromoform
    Butylbenzene
    sec-Butylbenzene
    tert-Butylbenzene
    Carbon tetrachloride
    Chlorobenzene
    Chloroform
    2-Chlorotoluene
    4-Chlorotoluene
    Dibromochloromethane
    1,2-Dibromo-3-chloropropane
    1,2-Dibromoethane
    Dibromomethane
    1,2-Dichlorobenzene
    1,3-Dichlorobenzene
    1,4-Dichlorobenzene
    1,1-Dichloroethane
    1,2-Dichloroethane
    1,1-Dichloroethylene
    cis-1,2-Dichloroethylene
    trans-1,2-Dichloroethylene
    Dichloromethane
    1,2-Dichloropropane
    1,3-Dichloropropane
    2,2-Dichloropropane
    1,1-Dichloro-1-propene
    cis-1,3-Dichloropropene
    trans-1,3-Dichloropropene
    Ethylbenzene
    Hexachloro-1,3-butadiene
    Naphthalene
    Propylbenzene
    Styrene
    1,1,1,2-Tetrachloroethane
    1,1,2,2-Tetrachloroethane
    Tetrachloroethylene
    Toluene
    1,2,3-Trichlorobenzene
    1,2,4-Trichlorobenzene
    1,1,1-Trichloroethane
    1,1,2-Trichloroethane
    Trichloroethylene
    1,2,3-Trichloropropane
    1,2,4-Trimethylbenzene
    Mesitylene
    o-Xylene
    Cumene
    m-Xylene
    p-Cymene
    p-Xylene
    See All (53)

Signal Word

Danger

WGK

WGK 3

Flash Point(F)

49.5 °F

Flash Point(C)

9.7 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service